Description
This Test + Map™ cable tester smart remote will maximize your Scout® Pro 3 tester. This replacement remote (#11) tests, maps and identifies a location in a single step, cutting testing and identification time in half. Test voice, data and video coax cable connections using Klein's Scout® Pro 3 tester (sold separately). The remote is clearly numbered for fast, accurate identification. Up to twelve individually numbered replacement remotes are available.
Specifications
| Brand Name | Klein Tools | Sub Brand | Test-n-Map™ |
| Item Name | Remote | Type | #11 |
| Connector Type | RJ45, Coax F | Dimensions | 2.3 in L x 1.3 in W x 1.3 in H |
| For Use With | Scout® Pro 3 Testers | Application | Cable Testing |
| UPC | 092644583452 |
Packages
| 1 - UNIT - 1 |