Abbotsford
KLNVDV526052

KLEIN TOOLS VDV526-052 Lan Scout™ Jr., VDV Scout® Continuity Tester and Remote (4) LR44 Alkaline Battery

Price $101.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV526-052

Description

Tests twisted pair data wiring (RJ45) connections. Easy to use, compact tool saves time and money on the job. Dual function button- operates test functions and tone generator. Large display for easy identification. Rubber moulding for comfort. Self-storing remote.

Specifications

Brand Name Klein Tools Sub Brand Lan Scout™ Jr., VDV Scout®
Item Name Continuity Tester and Remote Type Twisted Pair, Data, Voice, LAN
Display LCD Connector Type RJ45
Functions Copper Cable Wire Mapping Power Source (4) LR44 Alkaline Battery
Dimensions 4.609 in H x 2.297 in W x 9.5 in L Includes (6) 1.5 V LR44 Batteries, Instructions
Standards WEEE, CE Certified Application Use Klein Tools LAN Scout Jr. Tester to Test Continuity on Twisted Pair Data Wiring Connections
UPC 092644580840

Packages

1 - UNIT - 1