Description
Control Station Ground Fault Indicator, Type LED Indicator, Used On EGC Series Control Station, Approval CSA, Application Hazardous Location, Number of LED Light 2
Specifications
| Brand Name | Appleton | Item Name | Ground Fault Indicator |
| Type | Static | Series/Model | EGC |
| Indicators | Analog | Includes | (2) LED Indicator Light, Ground Clamp, 7.62 m of Cord and Connector |
| Standards | CEC Class I, Division 1 and 2, Groups C, D, Class II Division 1, Groups E, F, G, Class II Division 2, Groups F, G, Class III, CSA Certified Enclosure Type 3R | Application | Indicates Safe Static Ground in Hazardous Locations |
| UPC | 781381305648 |
Packages
| 1 - UNIT - 1 |