GREENLEE GT-10 Greenlee Polarity Cube
Description
Polarity cube use to troubleshoot 120VAC ground outlets. Light sequence indicates correct/incorrect wiring. Lifetime limited warranty.
Specifications
| Brand Name | Greenlee | Item Name | Polarity Cube Tester |
| Type | 1-Pole | Voltage Rating | 120 V |
| Indicator | LED | Dimensions | 6.9 x 3.9 x 1.4 IN |
| Standards | ETL Listed | Application | Use to Troubleshoot 120 VAC Grounded Outlets |
| UPC | 783310121244 |
Packages
| 5 - UNIT - (5) |