Abbotsford
KLNVDV001833

KLEIN TOOLS VDV001-833 VDV ProTech™ Data and Coaxial Kit

Price $556.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV001-833

Description

The VDV protech data coaxial kit has the tools you need to install twisted pair coaxial cables including: one VDV protech transport which is a lightweight tool case with 12 organizational compartments for small parts and a large, open section to hold hand tools. One coax cable stripper - 2-level, radial (VDV110-061). One compression crimper-lateral, multi-connector (VDV211-063). One compact ratcheting modular crimper (VDV226-107). One multi-cable cutter Klein-KurveĀ® (63020). One free-fall snip - stainless steel (2100-8). One 10-pack - strain relief boot for modular data plug - RJ45 (VDV824-632). Two 10-packs - modular data plug - RJ45 - CAT5e (VDV826-628). One 25-pack - modular data plug - RJ45 - CAT6 (VDV826-603). one 25-pack - telephone plug - RJ11 - 6P6C (VDV826-600). One 10-pack - universal f compression connector - RG59 (VDV812-615). Two 10-packs - universal f compression connector - RG6/6Q (VDV812-606). Two 10-packs - f compression connector - RG6 (VDV812-623). One 10-pack - universal bnc compression connector - EG59 (VDV813-616). One 10-pack - universal bnc compression connector - RG6/6Q (VDV813-607).


All the tools needed to install twisted pair & coaxial cables including:

Lightweight, VDV ProTech™ Transport tool case with 12 organizational compartments for small parts and a large, open section for hand tools

Coax Cable Stripper - 2-Level, Radial (VDV110-061)

Compression Crimper-Lateral, Multi-Connector (VDV211-063)

Compact Ratcheting Modular Crimper (VDV226-107)

Klein-Kurve® Multi-Cable Cutter (63020)

Stainless Steel Free-Fall Snip (2100-8)

Strain Relief Boot for RJ45 Modular Data Plugs (VDV824-632) - 10-pack

Modular Data Plugs for RJ45 - CAT5e (VDV826-628) - 10-packs (2x)

Modular Data Plugs for RJ45 - CAT6 (VDV826-603) - 25-pack

Specifications

Brand Name Klein Tools Sub Brand VDV ProTech™
Item Name Data and Coaxial Kit Type The VDV ProTech™ Data & Coaxial Kit has the tools you need to install twisted pair & coaxial cables including:
Includes (1) VDV ProTech Transport Lightweight Tool Case, (1) VDV824-632 (Pack of 10) RJ45 Strain Relief Boot for Modular Data Plug, (1) VDV826-600 (Pack of 25) RJ11 - 6P6C Telephone Plug, (1) VDV826-603 (Pack of 25) RJ45 - CAT6 Modular Data Plug, (2) VDV826-628 (Pack of 10) RJ45 - CAT5e Modular Data Plug, (2) VDV812-606 (Pack of 10 ) RG6/6Q Universal F Compression Connector, (1) VDV812-615 (Pack of 10) RG59 Universal F Compression Connector, (2) VDV812-623 (Pack of 10) RG6 F Compression Connector, (1) VDV813-607 (Pack of 10) RG6/6Q Universal BNC Compression Connector, (1) VDV813-616 (Pack of 10) RG59 Universal BNC Compression Connector, (1) 2100-8 Stainless Steel Free-Fall Snip, (1) VDV226-107 Compact Ratcheting Modular Crimper, (1) VDV211-063 Compression Crimper-Lateral, Multi-Connector, (1) VDV110-061 2-Level Radial Coaxial Cable Stripper, (1) 63020 Multi-Cable Cutter Application For Installing Twisted Pair Cables
UPC 092644582509

Packages

1 - UNIT - 1