Abbotsford
MIL48540100

MILWAUKEE 48-54-0100 M12™ Rivet Tool Retention Nose Piece 4 Pieces

Price $70.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-54-0100

Description

The M12 rivet tool mandrel retention nose pieces 4 pk allows rivets inserted to stay in the tool at any orientation. Each nose piece is laser etched with its diameter in English units as well as metric. Each nose piece is also color coordinated to allow quick identification when being exchanged. Compatible with the 2550 M12 rivet tool.


Hold inserted rivets in any orientation

Laser etched size markings

Color coordinated size markings

Pull 3/32 in., 1/8 in., 5/32 in., 3/16 in. rivets

Rubber o-ring holds rivets in any orientation

Rubber o-ring holds rivets in any orientation

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Rivet Tool Retention Nose Piece Number of Pieces 4
For Use With 2550 M12 Rivet Tool Includes 3/32 in, 1/8 in, 5/32 in, 3/16 in Rivets
UPC 045242504466

Packages

1 - UNIT - 1