Abbotsford
MIL49800400

MILWAUKEE 49-80-0400 M12™ Soldering Iron Pointed Tip

Price $14.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-80-0400

Description

Milwaukee soldering iron tips are copper core, nickel and iron coated. The tips are optimized for fast heat up times and long life. This tip can be used for most small component and wire soldering. For best performance, use with Milwaukee M12 soldering iron.


Conical Tip, .02in Width

Copper Core

Copper Core, Nickle and Iron Coated

For Use with M12™ Soldering Iron

Tip Length: 1.55in

Tip Radius: .02in

Tip Shape: Pointed (Conical)

Copper Core

For Use with M12™ Soldering Iron

Specifications

Brand Name Milwaukee Sub Brand Milwaukee®
Material Metal Finish Metallics
Color Copper,Iron Coated,Nickle Tip Size 0.02 in
UPC 045242509997

Packages

1 - UNIT - 1