Abbotsford

ERICO 115 CADWELD WELDING MATERIAL, F20, 115GR

Price $54.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:115

Description

Cadweld F20 welding material is primarily used for grounding and bonding applications. It is poured into the mold and ignited with a flint ignitor. Contains approx 115 grams of weld metal and small quantity of starting material.


Mixture consists mainly of copper oxide and aluminum

Primarily used in grounding and bonding applications

Welding material is in the top of the tube and starting material is in the bottom of the tube

Packaged by size in plastic tubes with clear caps

Tubes packaged in plastic boxes along with metal disks

Each welded connection uses a single disk

Non-explosive

Not subject to spontaneous ignition

See specific nVent ERICO Cadweld connection details to determine welding material requirements

Specifications

Brand Name nVent ERICO Sub Brand Cadweld®
Item Name Welding Material Type F20, Non-Explosive, Traditional
Size 115 g Material Copper Oxide/Aluminum
Container Type Plastic Tube Form Granular
Color Gray Black Odor/Scent Odorless
Composition 25 - 85% Cuprous Oxide, 1 - 30% Cupric Oxide, 1 - 30% Copper, 1 - 20% Aluminum Powder Standards cULus Listed
Application Use in Grounding and Bonding Applications UPC 782856001379

Packages

10 - UNIT - (10)