Abbotsford
ERI200PLUSF20

ERICO 200PLUSF20 Cadweld® Plus Welding Material 200 g Plastic Tube with Yellow Ring Granular Gray Black F20, Non-Explosive

Price $98.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:200PLUSF20

Description

ERC 200PLUSF20 GRDG WELD METAL

Specifications

Brand Name nVent ERICO Sub Brand Cadweld® Plus
Item Name Welding Material Type F20, Non-Explosive
Size 200 g Material Copper Oxide/Aluminum
Container Type Plastic Tube with Yellow Ring Form Granular
Color Gray Black Odor/Scent Odorless
Composition Copper Oxide, Calcium/Silicon, Calcium Fluoride, Tin, Aluminum-Copper Alloy Standards cULus Listed
Application Use in Grounding and Bonding Applications UPC 782856512875

Packages

10 - UNIT - (10)