Abbotsford
KLNKWHFAN

KLEIN TOOLS KWHFAN PHOENIX HELMET FAN REPLACEMENT

Price $47.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KWHFAN
Documents Documents

Description

Built for hot jobsite conditions, the Klein Tools Welding Helmet Fan delivers consistent airflow to help keep welders cool and focused. Constant air circulation reduces heat buildup and condensation inside the helmet. Designed for extended wear in demanding welding environments and made specially for the Klein Tools Phoenix Series™ Panoramic Welding Helmet (Cat. No. 60141).


Integrated adjustable fan helps circulate air to keep welders cooler and reduce condensation, designed specifically for the Klein Tools Phoenix Series™ Panoramic Welding Helmet (Cat. No. 60141)

Lightweight design enhances comfort without adding bulk to the helmet

Convenient design with a hand-washable filter is easy to access and clean

Two-speed fan with adjustable vent provides targeted, long-lasting cooling to keep you comfortable in demanding welding environments

Designed to fit Klein Tools Phoenix Series™ Panoramic Welding Helmet (Cat. No. 60141)

Specifications

Brand Name Klein Tools Item Name Phoenix™ Series Panoramic Welding Helmet Fan Replacement
Type Replacement Welding Helmet Fan Material Hard Plastic
Color Black Dimensions 3.78 inch (L) x 1.02 inch (W) x 4.06 inch (H)
Includes Washable Foam Filter Application Properly Secured In Phoenix Series™ Panoramic Welding Helmet Cat. No. 60141
UPC 092644607103

Packages

1 - UNIT - 1