Abbotsford
KLNKWHISHIELD

KLEIN TOOLS KWHISHIELD PHOENIX HELMET INNER SHIELD 5-PACK

Price $15.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KWHISHIELD
Documents Documents

Description

Designed for the Klein Tools Phoenix Series™ Panoramic Welding Helmet (Cat. No. 60141), these clear inner shield replacements help protect the main welding lens from spatter, debris, and scratches. Precision cut for a proper fit, the durable polycarbonate shields are easy to replace to minimize downtime on the job. Includes a convenient 5-Pack to keep replacements readily available.


Helps protect the main welding lens from spatter, debris, and scratches

Precision cut to 3.75-Inches x 4-Inches for a proper fit and reliable coverage

Designed for user to quickly and easily replace inner shield with minimal downtime

Made from durable clear polycarbonate to provide dependable and durable impact resistance and clear visibility

5-Pack of inner shield replacements for extended use and added convenience

Clear inner shield replacement is compatible with Klein Tools Phoenix Series™ Welding Helmet (Cat. No. 60141)

Specifications

Brand Name Klein Tools Item Name Phoenix™ Series Panoramic Welding Helmet Inner Shield, 5-Pack
Type Inner Shield Material Polycarbonate
Color Clear Dimensions 4.06 inch (L) x 0.4 inch (W) x 3.78 inch (H) x 0.4 inch (Thickness)
For Use With Phoenix™ Series Panoramic Welding Helmet Application Installed on Welding Helmet ADF
UPC 092644605734

Packages

1 - UNIT - 1