Abbotsford
KLNKWHSPN

KLEIN TOOLS KWHSPN PHOENIX HELMET SUSPENSION REPLACE

Price $63.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KWHSPN
Documents Documents

Description

Klein Tools Welding Helmet Suspension Replacement features a 6-Point system for maximum ventilation and comfort. Multi-level height adjustment accommodates head sizes 6.5 to 8 with one-handed ratchet-knob operation. Suspension pivot positions adjustment on neck for secure fit. Durable nylon straps withstand demanding conditions while tool-free snap-in design enables fast installation.


Adjustable multi-point suspension with a padded sweatband helps reduce fatigue during long welding sessions

Easy Ratchet-Knob adjustment allows sizing change with one-handed operation, even while wearing work gloves

Flexible size range fits head sizes 6.5 to 8 for a secure and comfortable fit

Open-Frame design provides a flexible frame while promoting optimal airflow

Modular replacement system works with replaceable sweatband accessory (Cat. No. KWHSWTBND)

Integrated accessory mount supports attachment of batteries (Cat. No. 29025) and other accessories

Specifications

Brand Name Klein Tools Item Name Phoenix™ Series Panoramic Welding Helmet Suspension Replacement
Type Replacement Suspension for Phoenix™ Series Panoramic Welding Helmet Material Nylon
Color Gray Dimensions 11.05 inch (L) x 5.59 inch (W) x 9.64 inch (H)
Application Installed into Welding Helmet Cat. No. 60141 UPC 092644603044

Packages

1 - UNIT - 1