Abbotsford
KLNKWHSWTBND

KLEIN TOOLS KWHSWTBND PHOENIX HELMET SWEATBAND RPL 3-PACK

Price $39.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KWHSWTBND
Documents Documents

Description

Klein Tools Welding Helmet Sweatband enhances comfort and hygiene for Klein Tools Phoenix Series™ Panoramic Welding Helmet (Cat. No. 60141). Padded construction reduces pressure while advanced moisture-wicking fabric with odor control keeps workers cool and fresh. Hook and loop attachment system makes installation quick and easy. Machine washable for long-term use and cleanliness in demanding work environments. Sold in 3-Pack.


Durable padded construction reduces head pressure and provides enhanced comfort during extended wear

Advanced moisture wicking fabric features odor control technology to help keep the wearer cool and comfortable throughout long workdays

Machine-washable design allows for repeated and long-term use

Hook and loop attachment system for quick installation, sold in a 3-Pack

Welding Helmet Sweatband was designed for use with Klein Tools Phoenix Series™ Panoramic Welding Helmet (Cat. No. 60141)

Specifications

Brand Name Klein Tools Item Name Phoenix™ Series Panoramic Welding Helmet Sweatband Replacement, 3-Pack
Material Polyester Type Sweatband
Color/Finish Orange and Black Dimensions 19.3 inch (L) x 3.2 inch (W) x 3.2 inch (H)
Application Cooling and Sweat Absorption from Front and Side of Head UPC 092644607097

Packages

1 - UNIT - 1