Abbotsford
KLNKWSIDEWIN

KLEIN TOOLS KWSIDEWIN PHOENIX HELMET SIDE WINDOW REPLACE

Price $31.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KWSIDEWIN
Documents Documents

Description

Designed for the Klein Tools Phoenix Series™ Panoramic Welding Helmet, these Shade 9 side window replacement lenses provide reliable protection for most welding applications. Fixed-shade lenses help maintain peripheral visibility while meeting impact protection standards. Features a user-replaceable, snap-in design, one pair includes one left and one right side window.


Fixed Shade 9 lenses are ideal for most welding tasks, providing protection from arc brightness and sparks

Panoramic side window design allows user to maintain peripheral visibility for improved awareness and safety

Welding helmet side windows are easily replaceable and feature a simple snap-in design for quick, tool-free installation

ANSI Z87.1+ and CSA Z94.3 rated protection helps protect against high-velocity impact and debris while welding

Replacement lenses include both a left and right side window and are designed to fit Klein Tools Phoenix Series™ Panoramic Welding Helmet (Cat. No. 60141), providing a secure, and reliable attachment

Specifications

Brand Name Klein Tools Item Name Phoenix™ Series Panoramic Welding Helmet Side Window Replacement
Type Side Window Material Polycarbonate
Dimensions 3 inch (L) x 0.12 inch (W) x 4 inch (H) For Use With Cat. No. 60141 Panoramic Welding Helmet
Standards ANSI Z87.1+, CSA Z94.3 Application Side Window Replacement Lens
UPC 092644607110

Packages

1 - UNIT - 1