Abbotsford
MIL48223543

MILWAUKEE 48-22-3543 9" Locking Welding Clamp

Price $32.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3543

Description

Milwaukee® Torque Lock™ locking tools provide faster setup and more locking force for the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for more gripping power and forged alloy steel for maximum durability, Milwaukee locking tools are made for the toughest jobsite. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all locking tools.


Control release fast, easy, one-handed release

Curved Jaw - Maximizes pressure points for any bolt, nut, or general purpose applications

Forged alloy steel for maximum tool strength and durability

Hardened jaws better grip force on jobsite material

Rust Protection - Increased tool life by reducing corrosion

Torque Lock™ - faster setup and more force for locking tools

Welder's Jaw - Provides maximum access and visibility to the work piece

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Material Steel
UPC 045242482092

Packages

1 - UNIT - 1