Abbotsford

ARLINGTON INDUSTRIES 5 inch The LOOP™ Cable Support, White

Price $11.3475 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:TL50

Description

Arlington®'s The Loop®. Hanger for communications cable, fiber optic cable and any low voltage cable. Versatile mounting, rotates to any angle. Can be stacked perpendicular or parallel. Loop size is 5". Listed for use in environmental in use spaces.

Specifications

Brand Name Arlington Sub Brand The LOOP™
Item Name Cable Hanger Type Hanger for Communications Cable
Size 5 in Material Plastic
Color/Finish White For Use With CAT 5, 6, 7 and Fiber Optic Cable
Packaging Quantity 25/Pack Standards CSA Certified, UL Listed
Application For Communications Cable UPC 018997380869

Packages

25 - UNIT - (25)