Abbotsford
GESCA828

GESCAN 828 Bosserman Clip 8 in dia, 3/8 in Lock Spring Steel 13 lb

Price $8.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GESCAN
Manufacturer #:828

Description

CABĀ® Bosserman clip is widely respected for their superior ability to safely suspend electrical cables and wiring in a variety of underground applications. CABĀ® bosserman clip feature a 100% plastisol coated high tensile spring steel body and locking arm to prevent pull out and slippage. This improved hanger combines all the advantages of steel and plastic for the highest level of performance and safety underground.

Specifications

Brand Name CAB Item Name Bosserman Clip
Size 8 in dia, 3/8 in Lock Load Capacity 13 lb
Material Spring Steel Color/Finish 100% Plastisol Coated
Packaging Quantity 25/Box

Packages

25 - UNIT - (25)