Description
Ideal combination fasteners for threaded rod, wire, or drop rod applications with the high performance CAT HP series J-Hooks in a factory assembly. 4" (100 mm) J-hook to multi-functional 1/4" (M4-M8) threaded rod hanger.
Specifications
| Brand Name | Caddy | Sub Brand | CADDY |
| Material | Steel | Type | Datacom/Low Voltage |
| Finish | Pregalvanized | Application | For Datacom Electrical |
| UPC | 782856919308 |
Packages
| 25 - UNIT - (25) | 50 - UNIT - 50 |