Description
The low profile cable tie mount in natural is designed to keep cable bundles close to mounting surface where overhead space is limited. It is 1.22" long x 1.22" wide (30.1 x 30.1 mm) and is mounted with a user supplied adhesive. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with miniature, intermediate, and standard cable ties. It is designed for indoor environments and comes in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | NA |
| Type | Cable Tie Mount | Tensile Strength | 222 lb |
| Material | Nylon | Color | Natural |
| Width | 1.22 in | Height | 0.125 in |
| Mounting | Self-Adhesive | Standards | CE Compliant, UL Recognized: E136577, RoHS Compliant |
| Application | Low Profile Cable Tie Mount, Used with Miniature, Intermediate, and Standard Cable Ties | UPC | 074983580019 |
Packages
| 1000 - UNIT - (1000) |