Description
Panduit’s ABM100-A-D 4-way rubber-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Nylon 6.6. These mounts can be used with miniature, intermediate, and standard cable ties and are intended for use in indoor environments. They are 1” x 1” (25.4mm x 25.4mm), supplied in strips of 2, are white in color and come in packages of 500.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cabinet Top Cable Routing System | Material | Nylon |
| Color | White | Width | 1 in |
| Height | 0.24 in | Mounting | Rubber-Based Adhesive |
| Standards | RoHS Compliant | Application | Indoor |
| UPC | 074983281060 |
Packages
| 1000 - UNIT - (1000) |