Description
The 4-way adhesive backed cable tie mount in black is mounted with rubber adhesive tape. It is 1" long x 1" wide (25.4 x 25.4 mm) and made of ABS plastic. It is used with miniature, intermediate, and standard cable ties. It is designed for indoor environments and comes in packages of 500.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | ABS |
| Color | Black | Width | 1 in |
| Height | 0.16 in | Standards | RoHS RoHS Compliant |
| Application | Indoor | UPC | 074983588732 |
Packages
| 1000 - UNIT - (1000) |