PANDUIT ABMS-A-D Mount cable tie adhesive 2-way nylon 1.1x1.1" bulk
Description
Adhesive backed cable tie mount, 2-way. Rubber adhesive tape mounting method. Bulk package. Used with cable ties M, I, S.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cabinet Top Cable Routing System | Material | Nylon |
| Color | Natural | Width | 1.13 in |
| Height | 0.17 in | Mounting | Rubber-Based Adhesive |
| Standards | CE Compliant, UL Recognized: E136577, RoHS Compliant | Application | Indoor |
| UPC | 074983580040 |
Packages
| 1000 - UNIT - (1000) |