PANDUIT CANADA CORP. KIMS-H500-M4 KIMS-H500-M4 Cable Tie Mount, Yellow, PA 6.6, Push Rivet, 0.735x0.49", PK1000
Description
Panduit KIMS-H500-M4 Push Rivet low profile cable tie mounts keep bundles close to the mounting surface and installs with an integral rivet for a strong, secure installation. Has a 0.196” (5.0mm) size hole for rivet application and is designed for use in indoor environments. Made of Nylon 6.6, is yellow in color and comes in packages of 1000.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Material | Nylon | Color | Yellow |
| Width | 0.49 in | Height | 0.73 in |
| Mounting | Push Rivet | Standards | RoHS Compliant |
| Application | Indoor | UPC | 074983585113 |
Packages
| 1000 - UNIT - (1000) |