Description
The push rivet applied low profile cable tie mount in red with 0.144" (3.7 mm) hole keeps bundle close to mounting surface and installs with an integral rivet for a strong, secure installation. It is for indoor use only made of Nylon 6.6 and comes in packages of 1000.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Material | Nylon | Color | Red |
| Width | 0.49 in | Height | 0.53 in |
| Mounting | Push Rivet | Standards | RoHS Compliant |
| Application | Knock-In Low Profile Mounts, Secures Wires to any Pre-Drilled Panel | UPC | 074983585076 |
Packages
| 1000 - UNIT - (1000) |