PANDUIT LPMS-S8-M20 LPMS-S8-M20 Cable Tie Mount
Description
The low profile cable tie mount in black is applied with an #8 (M4) screw. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with miniature, intermediate, and standard cable ties. It is designed for indoor environments and comes in packages of 1000.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Tensile Strength | 222 lb | Material | Nylon |
| Color | Black | Width | 0.5 in |
| Height | 0.73 in | Mounting | #8 (M4) Countersunk Screw |
| Application | Indoor | UPC | 074983391134 |
Packages
| 5000 - UNIT - (5000) |