Abbotsford
PANMTP5HE10C

PANDUIT MTP5H-E10-C Plate multiple tie 5-bundle nylon 6.6 natural 8.09x0.63x0.2"

Price $7.8834 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:MTP5H-E10-C

Description

PANDUIT® Multiple tie plate for 5 bundles and miniature, intermediate, standard, heavy-standard, light-heavy and heavy cross section. It is used to secure closely spaced wire bundles. Low profile design keeps bundle close to mounting surface. -40 to 85°C Maximum continuous temperature.

Specifications

Brand Name Panduit Item Name Multiple Cable Tie Plate
Type 5-Bundle Length 8.09 in
Tensile Strength 534 lb Material Nylon 6/6
Color Natural Temperature Rating -40 to 185 °F
Width 0.63 in Height 0.2 in
Mounting #10 (M5) Screw Standards cULus 62275 Type 2,21 (E136577), CE Compliant, RoHS Compliant
Application Indoor UPC 074983584468

Packages

100 - UNIT - (100)