Description
The multiple tie plate in natural color supports five bundles and is used with miniature, intermediate, and standard cable ties. It uses #10 (M5) screws and is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments and comes in packages of 100.
Specifications
| Brand Name | Panduit | Sub Brand | NA |
| Type | Cable Tie Mount | Length | 171.5 mm |
| Tensile Strength | 222 lb | Material | Nylon |
| Color | Natural | Width | 0.5 in |
| Height | 0.125 in | Mounting | #10 (M5) Screw |
| Standards | NA | Application | Indoor |
| UPC | 074983584444 |
Packages
| 200 - UNIT - (200) |