Abbotsford
PANMTPC4HE10C39

PANDUIT MTPC4H-E10-C39 MTPC4H-E10-C39 Cable Tie Mount

Price $8.8379 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:MTPC4H-E10-C39

Description

The rounded edge multiple tie plate in natural color supports four bundles and is used with miniature, intermediate, standard, heavy-standard, light-heavy, and heavy cable ties. It uses #10 (M5) screws and is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments and comes in packages of 100.

Specifications

Brand Name Panduit Sub Brand NA
Type Cable Tie Mount Length 167.4 mm
Material Nylon Color Natural
Width 0.62 in Height 0.2 in
Mounting #10 (M5) Screw Standards NA
Application Indoor UPC 074983008322

Packages

100 - UNIT - (100)