Description
The rounded edge multiple tie plate in natural color supports six bundles and is used with miniature, intermediate, standard, heavy-standard, light-heavy, and heavy cable ties. It uses #10 (M5) screws and is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments and comes in packages of 100.
Specifications
| Brand Name | Panduit | Sub Brand | NA |
| Type | Cabinet Top Cable Routing System | Length | 243.6 mm |
| Material | Heat Stabilized Nylon 6.6 | Color | Natural |
| Width | 15.8 mm | Height | 0.2 in |
| Mounting | #10 Screw | Standards | NA |
| Application | For Indoor use | UPC | 074983008346 |
Packages
| 100 - UNIT - (100) |