Abbotsford
PANPM2H25M

PANDUIT PM2H25-M PM2H25-M Cable Tie Mount, Natural, PA 6.6, Push Barb, 0.3x0.38", PK1000

Price $0.2670 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PM2H25-M

Description

Panduit PM2H25-M Push Cable Mounts can be used where only one side of the panel is accessible and require no adhesive or additional mounting hardware. They have a maximum panel thickness limit of 0.13” (3.2mm) and require a panel hole of 0.25” (6.4mm) for mounting. For use in indoor environments and with miniature, intermediate and standard cable ties. Made of Nylon 6.6, are natural in color and come in packages of 1000.

Specifications

Brand Name Panduit Type Cable Tie Mount
Material Nylon Color Natural
Width 0.38 in Height 0.62 in
Mounting Push Barb Standards CE Compliant, UL Recognized: E56854, RoHS Compliant
Application Push Mounts for use where Only One Side of the Panel is Accessible UPC 074983583614

Packages

1000 - UNIT - (1000)