Description
The push barb cable tie mount requires a 0.25" (6.4 mm) hole and is black. It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 1000.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Width | 0.38 in | Height | 0.62 in |
| Tensile Strength | 222 lb | Material | Nylon |
| Color | Black | Mounting | Push Barb |
| Standards | UL 62275 Type 2,21 (E136577); CE Compliant; RoHS Compliant | Application | Indoor |
| UPC | 074983583638 |
Packages
| 1000 - UNIT - (1000) |