Description
Panduit PWMS-H25-M winged push barb cable ties are designed for mounting a cable into a pre-drilled hole sized .229" to .255" (5.8mm - 6.5mm) and for maximum panel thickness of .105" (2.7mm). Made of Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. For use with miniature, intermediate, and standard cross-section cable ties. They are natural in color and come in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cabinet Top Cable Routing System | Material | Nylon |
| Color | Natural | Width | 9.4 mm |
| Height | 0.62 in | Mounting | Push/Pull Dual Latch |
| Standards | CE Compliant,UL Recognized: E136577, RoHS Compliant | Application | Indoor |
| UPC | 074983583751 |
Packages
| 1000 - UNIT - (1000) |