Description
The cable tie mount in black is applied with a #8 (M4) screw and is 0.43" (10.9 mm) wide. It is made of weather-resistant polypropylene for outdoor environments. It comes in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Tensile Strength | 133 lb |
| Material | Weather Resistant Polypropylene | Color | Black |
| Width | 0.38 in | Height | 0.27 in |
| Mounting | #8 (M4) Screw | Standards | cULus 62275 Type 2,21 (E136577), CE Compliant, RoHS Compliant |
| Application | Indoor/Outdoor | UPC | 074983582259 |
Packages
| 1000 - UNIT - (1000) |