PANDUIT TM2S8-M30 TM2S8-M30 Cable Tie Mount
Description
The cable tie mount in black is applied with a #8 (M4) screw and is 0.43" (10.9 mm) wide. It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Tensile Strength | 222 lb |
| Material | Nylon | Color | Black |
| Width | 0.42 in | Height | 0.27 in |
| Mounting | #8 (M4) Screw | UPC | 074983582235 |
Packages
| 1000 - UNIT - (1000) |