Abbotsford
PANTM3AM

PANDUIT TM3A-M TM3A-M Cable Tie Mount

Price $0.5570 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TM3A-M

Description

The cable tie mount in natural color is applied with user-supplied adhesive and is 0.61" (15.5 mm) wide. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of 1000.

Specifications

Brand Name Panduit Type Cable Tie Mount
Tensile Strength 222 lb Material Nylon
Color Natural Width 0.62 in
Height 0.37 in Mounting User Supplied Adhesive
Application Indoor UPC 074983581214

Packages

1000 - UNIT - (1000)