Description
Heavy duty mount hole size 0.31", screw applied, Heat Stabilized, Impact Modified, Weather Resistant Nylon 6.6.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cabinet Top Cable Routing System | Tensile Strength | 1.112 lb |
| Material | Heat Stabilized Nylon 6.6 | Color | Black |
| Width | 0.74 in | Height | 1.41 in |
| Mounting | Screws/ Double-Sided Tape | Standards | RoHS Compliant |
| Application | Pan-Ty Wide Strap Extra Heavy Cable Ties | UPC | 613056258709 |
Packages
| 500 - UNIT - (500) |