Description
High Torque Heavy Duty Tie Mount, 1/2" (13mm) Mounting Hole, Impact Modified Heat Stabilized Weather Resistant Nylon 6.6, Black, with Zinc Plated Steel Insert
Specifications
| Brand Name | Panduit | Type | 1-Port, Standard |
| Tensile Strength | 1.112 lb | Material | Heat Stabilized Nylon 6.6 |
| Color | Black | Width | 1.112 lb |
| Height | 0.77 in | Mounting | Screws/ Double-Sided Tape |
| Standards | RoHS Compliant | Application | Heavy duty, high leverage diagonal cutter |
| UPC | 613056756694 |
Packages
| 500 - UNIT - (500) |