Description
Twist-On Stud Mount, .4375" (11mm) Stud Dia., Impact Modified, Heat Stabilized, Weather Resistant Nylon, BL
Specifications
| Brand Name | Panduit | Type | Heavy Duty Stud Mount |
| Tensile Strength | 1.112 lb | Material | Nylon |
| Color | Black | Width | 1 in |
| Height | 1.25 in | Mounting | Stud Mount |
| Standards | RoHS Compliant | Application | Twist-On Stud Mount |
| UPC | 613056759497 |
Packages
| 500 - UNIT - (500) |