Description
Bolt-On Stud Mount, .25" (6mm) Stud Dia., Impact Modified, Heat Stabilized, Weather Resistant Nylon 6.6, BL
Specifications
| Brand Name | Panduit | Type | Heavy Duty Stud Mount |
| Tensile Strength | 1.112 lb | Material | Nylon |
| Color | Black | Width | 1 in |
| Height | 1.25 in | Mounting | Screw |
| Standards | RoHS Compliant | Application | Bolt-On Stud Mount |
| UPC | 613056759459 |
Packages
| 500 - UNIT - (500) |