Description
The cable tie mount in black is installed onto a 0.38" (9.7mm) stud. It is made of impact-modified weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 500.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Tensile Strength | 778 lb |
| Material | Nylon | Color | Black |
| Width | 1 in | Height | 1.1 in |
| Mounting | 3/8" stud dia. (10mm) | Standards | RoHS Compliant |
| Application | Outdoor | UPC | 074983776047 |
Packages
| 500 - UNIT - (500) |