PANDUIT TMSTHS19-D0 TMSTHS19-D0 Cable Tie Mount
Description
The cable tie mount in black is installed onto a 0.75" (19.1mm) stud. It is made of impact-modified weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 500.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Tensile Strength | 778 lb |
| Material | Nylon | Color | Black |
| Width | 1 in | Height | 1.1 in |
| Mounting | 3/4" stud dia. (19mm) | Application | Outdoor |
| UPC | 074983630431 |
Packages
| 500 - UNIT - (500) |