Description
The cable tie mount in black is installed onto a 0.25" (6.4mm) stud. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Tensile Strength | 534 lb |
| Material | Nylon | Color | Black |
| Width | 0.48 in | Height | 0.95 in |
| Mounting | 1/4" stud dia. (6mm) | Standards | RoHS Compliant |
| Application | Outdoor | UPC | 074983482252 |
Packages
| 1000 - UNIT - (1000) |