Abbotsford
PANTA1S8M69

PANDUIT TA1S8-M69 TA1S8-M69 Tie Anchor Mount, Ivory, V-0 PA6.6, 0.75x0.38", #8 Screw

Price $0.4666 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TA1S8-M69

Description

Panduit's TA1S8-M69 Cable Tie Anchor Mount has 4-way cable tie entry for easy orientation of wire and cables with the option to mount in-line or perpendicular to the wire bundle. The mounts are made of Flame Retardant Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. They can easiliy be installed with a #8 (M4) screw. These mounts are for indoor use and can be used with miniature, intermediate and standard cable ties. They are .75" long x .38" wide (19 x 9.5 mm), ivory in color, and come in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color Ivory Width 0.37 in
Height 0.19 in Mounting Screw
Standards CE Compliant, UL Recognized E136577, RoHS Compliant Application Low Profile Tie Anchor Mounts, Versatile Mount for Applications where Space is Limited
UPC 074983247998

Packages

1000 - UNIT - (1000)