PANDUIT UCCCDL-X130 UCCCDL-X130 Latch for Cable Down version Edge Clips, PK10
Description
Panduit UCCCDL-X130 Universal Cable Clip Latch, are designed to work with cable down style cable clips. Together they work great for managing PV cables on a solar panel and can accommodate up to 2 PV cables. Made of Weather Resistant Acetal, are black in color and come in packages of 10.
Specifications
| Brand Name | Panduit | Type | Wire Clip |
| Material | Weather Resistant Acetal | Color | Black |
| Width | 0.28 in | Height | 12 mm |
| Mounting | Edge Clip | Standards | RoHS |
| Application | Indoor/Outdoor | UPC | 613056755918 |
Packages
| 100 - UNIT - (100) |