Abbotsford
RACRC410WT

RACK-A-TIERS Cable Tie Mount 4-Way Adhesive

Price $32.22 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:RC410WT

Description

Another exciting, already available product we are adding to the Rack-A-Tiers line are the 4-way adhesive cable tie mounts in 2 different sizes

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Cable Tie Mount Type 4-Way, Adhesive Backed
Length 1 in Slot Size .25 IN
Tensile Strength 5 lb/in2 Material Plastic
Color White/Natural Temperature Rating 30.0 degrees C
Width 1.09 in Height 0.22 in
UPC 625912794108

Packages

1 - UNIT - 1