Abbotsford
TAB69641795

ABB Head for Deltec™ Strap, Black

Price $0.9828 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:696-41795

Description

Head for Deltecâ„¢ strap. Made of weatherable acetal. 250 lbs tensile strength.

Specifications

Brand Name Thomas & Betts Sub Brand Deltec®
Item Name Head Type Head (Buckle)
Length 0.85 in Tensile Strength 250 lb
Material Weather-Resistant Acetel Color Black
Width 3/4 in For Use With Deltec™ Strap
Packaging Quantity 1000/Box Application For Bundling in Harsh Outdoor Environments
UPC 786210066752

Packages

1 - UNIT - 1