ABB MPNY-750-9-C Catamount® Cable Tie Mounting Base Mounting Base Natural Rubber
Description
The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Cable Tie Mounting Base | Type | Mounting Base |
| Length | 19.05 mm | Material | Rubber |
| Color | Natural | Temperature Rating | -40 to 185 °F |
| Width | 19.05 mm | Height | 5.2 mm |
| Mounting | #4 Screw, Self-Adhesive | For Use With | 3.2 mm Width Cable Tie |
| UPC | 728494081526 |
Packages
| 1 - UNIT - 1 |