Description
Cable tie mounting base for use with 18 to 50 lbs cable ties. Acrylic based may be repositioned initially. Allow 24 to 72 hours setup for maximum performance with acrylic based adhesives.
Specifications
| Brand Name | ABB | Sub Brand | Catamount® |
| Item Name | Cable Tie Mounting Base | Type | Mounting Base |
| Length | 19.05 mm | Material | Nylon/Polyamide 6.6 |
| Color | Black | Temperature Rating | -40 to 185 °F |
| Width | 19.05 mm | Height | 5.2 mm |
| Mounting | #6 Screw, Acrylic Adhesive | UPC | 728494106526 |
Packages
| 1 - UNIT - 1 |