Abbotsford
TABTC5142

ABB TC5142 0.922 inch Ty-Rap Saddle Support Mounting Base, Natural

Price $1.5033 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB
Manufacturer #:TC5142

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Mounting Base Type Saddle Support
Length .922 in Material Nylon/Polyamide 6/6
Color Natural Temperature Rating -40 to 185 °F
Width 14.2 mm Height 10.7 mm
Mounting #10 Screw For Use With 7.6 mm Width Cable Tie
UPC 786210873589

Packages

100 - UNIT - (100) 500 - UNIT - 500 7000 - UNIT - 70000