Description
Mounting pad saves cable tie cinching time patented stay-n-place tab keeps cable tie head from sliding down behind bundle during vertical applications and maintains placement during horizontal applications. Easy insertion of cable ties patented lead-n-feature funnels cable ties into position and countersunk screw hole allows cable tie to easily pass over screw head. Saves positioning time with the 4 sided entry and centre screw hole.
Specifications
| Brand Name | Techspan | Item Name | Mounting Pad |
| Length | 1 in | Slot Size | 0.203 in W x 0.07 in H |
| Material | Nylon | Color | Natural |
| Width | 1 in | Height | 0.215 in |
| For Use With | 18 - 50 lb Tensile Cable Ties | Packaging Quantity | 100/Pack |
| UPC | 776856164844 |
Packages
| 1 - UNIT - 1 | 3 - UNIT - 3 |